Shop All Aluminum Sheets
Onlinemetals
0.375" Aluminum Plate 6061-T651
Mfr # 1249
Zoro # G007154468
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375
- Width 12
- Length 12
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1249
- Zoro # G007154468
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12 |
Length | 12 |
Details
Thickness | 0.375 |
Material | Aluminum |
Item | Aluminum Rectangle Bar 6061 |
Description
Aluminum Plate 6061T651 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-White, 16"X 50 (20-1600-1650-601)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3 in W (40S3-36)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 3" Disc (2 Pack) (22-01-375)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-984)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ONLINEMETALS 0.5" x 1.25" x 0.062" Brass Rectangle Tube 272-H80 (23287)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 0.05" Commercial Bronze Sheet 220 (23024)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 12 x 24 In (SB-6061-0250-12-24)
- Onlinemetals Aluminum Sheets