Shop All Bronze Rods
Onlinemetals
0.3125" Phosphor Bronze Round Bar 544-H04
Mfr # 18270
Zoro # G007157667
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 544
- Unfinished Outside Dia. 0.313
- Standards ASTM B139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18270
- Zoro # G007157667
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 48 |
Unfinished Outside Dia. | 0.313 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 544 |
Standards | ASTM B139 |
Description
Bronze Round Bar 544 offers strength, corrosion resistance, wear resistance, and workability The addition of lead gives 544 poor performance in hot working and welding It is typically used for electrical connectors, bushings, gears, pinions, screw products, thrust washers, valves, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 70A, 4'x36"x0.5", Black (BULK-RS-H70-285)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Yellow (1001335Y)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/4" Dia. (2XMG1)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ONLINEMETALS 0.625" Nickel Aluminum Bronze Round Bar 630 (13922)
- ONLINEMETALS 0.75" Nickel Aluminum Bronze Round Bar 630 (13960)
- ONLINEMETALS 1.25" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (10483)
- ONLINEMETALS 0.625" Silicon Bronze Round Bar 655-H04 (7822)
- ONLINEMETALS 0.4375" Phosphor Bronze Round Bar 544-H04 (18272)
- Onlinemetals Bronze Rods