Shop All Brass Tube Stock
Onlinemetals
0.3125" OD x 0.042" Wall x 0.2285" ID Brass Round Tube-H58 Seamless
Mfr # 1543
Zoro # G007152815
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Outside Square 0.313
- Inside Square 0.229
- Wall Thickness 0.042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1543
- Zoro # G007152815
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 36 |
Details
Item | Tube-Round |
Material | Brass |
Alloy Type | Brass-Alloy |
Outside Square | 0.313 |
Inside Square | 0.229 |
Wall Thickness | 0.042 |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PTFE-40)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1097_12_0)
- ONLINEMETALS 0.5" Stainless Round Bar 304/304L-Annealed Cold Finish (78)
- STEEL SERVICE KREFELD Ground Flat Stock, AISI A2-3/8X1 1/2X18, Alloyed Tool Steel (23633/8i1x1/2i18X)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 0.1875" OD x 0.02" Wall x 0.1475" ID Brass Round Tube-H58 Seamless (20996)
- ONLINEMETALS 2.75" OD x 0.125" Wall x 2.5" ID Brass Round Tube-H58 Seamless (20865)
- ONLINEMETALS 0.75" x 1.5" x 0.1" Brass Rectangle Tube 385/280-H58 (23301)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- ZORO SELECT Tubing, Rectangular, 1/8 in. x 1/4 in. (8264)
- Onlinemetals Brass Tube Stock