Shop All Aluminum Treads
Onlinemetals
0.3125" OD x 0.032" Wall x 0.2485" ID Brass Round Tube-H58 Seamless
Mfr # 23333
Zoro # G607067069
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Brass-Alloy
- Length 72
- Standards ASTM B135
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23333
- Zoro # G607067069
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Length | 72 |
Details
Alloy Type | Brass-Alloy |
Item | Tube-Round |
Standards | ASTM B135 |
Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft (61F1.25X4-12)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 7/8 In Hexx6 Ft (2HJW4)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-1021)
- ONLINEMETALS 0.75" Polypropylene Round Rod Natural (21748)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" x 0.25" x 0.0625" Brass Angle 385 (23372)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 1Ft (03P.25X12-12)
- Onlinemetals Aluminum Treads