Shop All Brass Tube Stock
Onlinemetals
0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless
Mfr # 1542
Zoro # G707152856
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Outside Square 0.313
- Inside Square 0.257
- Wall Thickness 0.028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1542
- Zoro # G707152856
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 72 |
Details
Item | Tube-Round |
Material | Brass |
Alloy Type | Brass-Alloy |
Outside Square | 0.313 |
Inside Square | 0.257 |
Wall Thickness | 0.028 |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAW2)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.500" Thick (2VEP8)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (1001312R)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.25" Aluminum Tread Plate 3003-H22 (19677)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ONLINEMETALS 6" OD x 0.25" Wall x 5.5" ID Aluminum Round Tube 6061-T6-Extruded (20099)
- ONLINEMETALS 1.375" OD x 0.032" Wall x 1.311" ID Brass Round Tube-H58 Seamless (24321)
- Onlinemetals Brass Tube Stock