Shop All Copper Tubing
Onlinemetals
0.3125" Copper Round Bar 145-H02
Mfr # 15267
Zoro # G007087490
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$93.15
Free 30-Day Returns
Key Features
- Tube Length 144
- Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15267
- Zoro # G007087490
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 144 |
Details
Item | Aluminum Sheet/Plate 6061 |
Tube Material | Copper |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B90 1.5 Gpm Multifunction Handshower (72420-H-CP)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- DORMAN Copper Tubing-1/8 In X 25 Ft. X .030 In, 510-007 (510-007)
- Onlinemetals Copper Tubing