Shop All Carbon Steel Rods
Onlinemetals
0.3125" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7629
Zoro # G707157899
product price: $89.29
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$89.29
Free 30-Day Returns
Key Features
- Length 144
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7629
- Zoro # G707157899
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length | 144 |
Details
Item | Titanium Round Bar Grade 2 |
Material | Carbon Steel |
Description
Cold Roll Round Bar 1144, also called Stress Relieved or Stressproof, has excellent strength, hardness, and it is easily machined 1144 is also designed to resist warping during heat treatment It is typically used in nuts, bolts, arbors, gears, pinions, piston rods, sleeves, shafts, and screws Stressproof is a trademark of LaSalle Steel Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Ball, 1/4 in, Black, Standard, PK5 (BULK-RB-V70-2)
- PHIFERGLASS Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Silver (3002215)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (3HMP7)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ONLINEMETALS 1.125" Carbon Steel Round Bar A36 Hot Rolled (10245)
- ONLINEMETALS 2" Carbon Steel Round Bar 12L14 Cold Drawn (7603)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_72_0)
- Onlinemetals Carbon Steel Rods