Shop All Carbon Steel Rods
Onlinemetals
0.3125" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7629
Zoro # G607158149
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7629
- Zoro # G607158149
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 0.313 |
Length | 72 |
Details
Alloy Type | 1144 |
Standards | ASTM A108, ASTM A29 |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 1144, also called Stress Relieved or Stressproof, has excellent strength, hardness, and it is easily machined 1144 is also designed to resist warping during heat treatment It is typically used in nuts, bolts, arbors, gears, pinions, piston rods, sleeves, shafts, and screws Stressproof is a trademark of LaSalle Steel Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/8" T x 1-1/2" W x 100 ft. L (BULK-FF-6)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4470_72_0)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 3/4 in Outside Dia (BULK-PT-ABS-7)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83031)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.375x12-6)
- Onlinemetals Carbon Steel Rods