Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.3125" Brass Round Bar 360-H02 Extruded
Mfr # 6848
Zoro # G307074527
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Length 12
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 6848
- Zoro # G307074527
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Brass |
Alloy Type | 360 |
Standards | ASTM B16 |
Description
Brass Round Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black (CCNES-3/8-F25-P)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width (1375B3X3/8-100)
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 316/316L (666)
- ONLINEMETALS 0.25" Copper Round Bar 110-H04 (1608)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Carbon Steel Round Tube A513-Type 5 DOM (20228)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3/4 Inx6 ft (4YTX8)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock