Shop All Stainless Steel Tube Stock
Onlinemetals
0.3125" Acetal Round Rod (Copolymer) Black
Mfr # 21242
Zoro # G707070648
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 0.313
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21242
- Zoro # G707070648
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 0.313 |
Item | Round Rod |
Description
Plastic Round Rod Acetal Copolymer Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Lengthening, ID 0.171 In, PK50 (2DMA6)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-877)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x96)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 304 Welded (526)
- ONLINEMETALS 1.5" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10143)
- ONLINEMETALS 0.118" Polycarbonate Sheet Clear (7456)
- ONLINEMETALS 0.5" Stainless Round Bar 416-Annealed Cold Finish (2054)
- ONLINEMETALS 1" x 0.065" Stainless Square Tube 304 Welded (525)
- ONLINEMETALS 0.375" HDPE Plate Natural (21343)
- Onlinemetals Stainless Steel Tube Stock