Shop All Copper Sheets
Onlinemetals
0.25" x 4" Copper Full Round Edge 110-H02 Tinned
Mfr # 23806
Zoro # G907067707
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.25
- Length 12
- Finish Tinned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23806
- Zoro # G907067707
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 12 |
Details
Material | Copper |
Thickness | 0.25 |
Finish | Tinned |
Item | Aluminum Round Tube 6061 |
Description
Copper Full Round Edge Rectangle Bar 110 H02 Tin Flash offers exceptional electrical and thermal conductivity, and with superior corrosion resistance The tin flashing allows 110 to remain conductive even at high temperatures Normally copper oxidizes at high temperatures and loses conductivity Tin flashed bars are cheaper than silver and can be used in environments with Hydrogen Sulfide It is typically used for busbar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (BULK-PS-PP-587)
- ZORO SELECT Wall Tile, Tan, 12 in. L, PK4 (Wlins-lig30530550n-p4)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (PS-UHMW-RCY-18)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-31)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 6.5" OD x 1.5" Wall x 3.5" ID Stainless Round Tube 316 (26786)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- ONLINEMETALS 1" Lead Free Brass Round Bar 693 (24881)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- Onlinemetals Copper Sheets