Shop All Titanium Sheets
Onlinemetals
0.25" x 4" Copper Full Round Edge 110-H02 Silver Flash
Mfr # 23801
Zoro # G507081714
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25
- Length 36
- Finish Silver Flash
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23801
- Zoro # G507081714
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Length | 36 |
Details
Item | Copper Round Tube 101 |
Thickness | 0.25 |
Finish | Silver Flash |
Material | Copper |
Description
Copper Full Round Edge Rectangle Bar 110 H02 Silver Flash offers exceptional electrical and thermal conductivity, and with superior corrosion resistance The silver flashing allows 110 to remain conductive even at high temperatures Normally copper oxidizes at high temperatures and loses conductivity Silver flashed bars are more durable than tin, but cannot be used in environments with Hydrogen Sulfide It is typically used for busbar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (PS-UHMW-RCY-18)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.75-72)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/811250T)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (6836_36_0)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- Onlinemetals Titanium Sheets