Shop All Alloy Steel Tube Stock
Onlinemetals
0.25" x 4" Aluminum Full Round Edge 6101-T61
Mfr # 18147
Zoro # G907078383
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18147
- Zoro # G907078383
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 144 |
Details
Item | Plastic Sheet/Plate GPO-3 |
Material | Aluminum |
Wall Thickness | 0.25 |
Description
Aluminum Full Round Edge Rectangle Bar 6101T61 exhibits maximum electrical conductivity, excellent corrosion resistance, and moderate strength 6101T61 is typically used in electrical applications as a lower cost and lower weight replacement for copper The most common application for this product is the manufacture of bus bars
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAK8)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 1/2 in Inside Dia, 3 1/2 in Outside Dia (1UWL2)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-948)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15328)
- ONLINEMETALS 0.5" Stainless Square Bar 303-Annealed Cold Drawn (19639)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 1/2" Dia. (17910_72_0)
- Onlinemetals Alloy Steel Tube Stock