Shop All Stainless Steel Pipes
Onlinemetals
0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7473
Zoro # G707079580
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 144.5
- Material - Pipe Carbon Steel
- Wall Thickness 0.25
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7473
- Zoro # G707079580
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 144.5 |
Details
Material - Pipe | Carbon Steel |
Wall Thickness | 0.25 |
Standards | ASTM A108 |
Item | Bar-Rectangle |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- ZORO SELECT Reducing Hex Nipple, Brass, 1/2 x 1/4 in (ZUSA-PF-9096)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed No. 4 Finish (717)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 2.375" OD x 0.156" Wall x 2.063" ID Carbon Steel Round Tube A513-Type 5 DOM (15556)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE20)
- Onlinemetals Pipes