Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7473
Zoro # G707072345
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 0.25
- Width 3.5
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7473
- Zoro # G707072345
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3.5 |
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Thickness | 0.25 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1" Thick (BULK-PS-ABS-274)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 1.25" Stainless Round Bar 15-5 PH Cond. A (7200)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Aluminum Round Tube 6061-T6-Extruded (4357)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7278)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.25X1.5-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock