Shop All Stainless Steel Pipes
Onlinemetals
0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7473
Zoro # G307079577
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48.5
- Material - Pipe Carbon Steel
- Wall Thickness 0.25
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7473
- Zoro # G307079577
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48.5 |
Details
Material - Pipe | Carbon Steel |
Item | Bar-Rectangle |
Wall Thickness | 0.25 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- ANVIL 1-1/4" x 1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331804)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ONLINEMETALS 0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded (20782)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- ONLINEMETALS 3" Nom. Schedule 10 Stainless Pipe 304/304L Welded (934)
- ONLINEMETALS 0.75" Nom. Schedule 5 Stainless Pipe 304/304L Welded (912)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 (E6BND07)
- Onlinemetals Stainless Steel Pipes