Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" x 3" Stainless Rectangle Bar 316/316L
Mfr # 666
Zoro # G907073555
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25
- Width 3
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 666
- Zoro # G907073555
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 |
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Thickness | 0.25 |
Standards | ASTM A240, ASTM A480, ASTM A666 |
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.695 in Overall Width (1350B2X3/8-100)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872630)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBT5)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2888, 0.250 X 3.000 X 1.500, 10 FT (PGPO3CHANNEL2888-10)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 316/316L (664)
- ONLINEMETALS 0.5" x 4" Stainless Rectangle Bar 304/304L (4438)
- ONLINEMETALS 0.875" ID x 1.75" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13994)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ONLINEMETALS 01875 x 2 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6821)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock