Shop All Aluminum Treads
Onlinemetals
0.25" x 2.5" Copper Full Round Edge 110-H02 Silver Flash
Mfr # 24873
Zoro # G407067023
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Thickness 0.25
- Finish Silver Flash
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24873
- Zoro # G407067023
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Length | 24 |
Details
Thickness | 0.25 |
Finish | Silver Flash |
Item | Aluminum Round Tube 6061 |
Material | Copper |
Description
Copper Full Round Edge Rectangle Bar 110 H02 Silver Flash offers exceptional electrical and thermal conductivity, and with superior corrosion resistance The silver flashing allows 110 to remain conductive even at high temperatures Normally copper oxidizes at high temperatures and loses conductivity Silver flashed bars are more durable than tin, but cannot be used in environments with Hydrogen Sulfide It is typically used for busbar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Plastic Sheet 24" L x 24" W x 1/2" Thick (PS-ABSB-28)
- ZORO SELECT Rod, Aluminum, 6061, 3/8 In Dia x 6 Ft L (61R.375-72)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAX6)
- K&S PRECISION METALS SHEET .016X6X12"" COPPER (01218)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- ONLINEMETALS 0.75" Polypropylene Round Rod Natural (21748)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- Onlinemetals Aluminum Treads