Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" x 2" Stainless Rectangle Bar 316/316L
Mfr # 664
Zoro # G307073605
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25
- Width 2
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 664
- Zoro # G307073605
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 |
Length | 24 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Thickness | 0.25 |
Standards | ASTM A240, ASTM A480, ASTM A666 |
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.125" Thick (1UTK4)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx6 In x 6 ft (4YTY6)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 1/2 In, 3 Ft (2HHT9)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L (668)
- ONLINEMETALS 0.25" x 1.5" Copper Rectangle Bar 110-H02 (4286)
- ONLINEMETALS 1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7278)
- ONLINEMETALS 1 Alloy Steel Hex Bar 41404142Cold Finish, 48 Length (20242)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (6847)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18732_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock