Shop All Copper Sheets
Onlinemetals
0.25" x 2" Copper Full Round Edge 110-H02 Tinned
Mfr # 23804
Zoro # G707067556
product price: $519.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.25
- Length 144
- Finish Tinned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23804
- Zoro # G707067556
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 144 |
Details
Material | Copper |
Thickness | 0.25 |
Finish | Tinned |
Item | Copper Round Tube 101 |
Description
Copper Full Round Edge Rectangle Bar 110 H02 Tin Flash offers exceptional electrical and thermal conductivity, and with superior corrosion resistance The tin flashing allows 110 to remain conductive even at high temperatures Normally copper oxidizes at high temperatures and loses conductivity Tin flashed bars are cheaper than silver and can be used in environments with Hydrogen Sulfide It is typically used for busbar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-23)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- VISUAL WORKPLACE Vinyl-Sapphire, 16"X 50 (20-1600-1650-608)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.945" Thick (1UNT6)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn (21760)
- K&S PRECISION METALS K&S 0.025 in. X 4 in. W X 10 in. L Copper Sheet Metal (259)
- Onlinemetals Copper Sheets