Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7469
Zoro # G007075701
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Length 48
- Wall Thickness 0.25
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7469
- Zoro # G007075701
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Wall Thickness | 0.25 |
Item | Bar-Rectangle |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1/2" Dia. (2XPV7)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-N50-128)
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (BULK-RS-RSBR60-95)
- ONLINEMETALS 3" Stainless Plate 316/316L-Annealed HRAP (21131)
- ONLINEMETALS 1.25" OD x 0.188" Wall x 0.874" ID Stainless Round Tube 316 Seamless (14880)
- ONLINEMETALS 0.016" Aluminum Sheet 6061-T6 (21563)
- ONLINEMETALS 0.438" OD x 0.035" Wall x 0.367" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21366)
- ONLINEMETALS 0.625" Stainless Round Bar 416-Annealed Cold Finish (2055)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- ZORO SELECT SS Square Tube 316, 4 ft (2228_48_0)
- Onlinemetals Stainless Steel Tube Stock