Shop All Alloy Steel Tube Stock
Onlinemetals
0.25" x 2" Aluminum Full Round Edge 6101-T61 Extruded
Mfr # 18144
Zoro # G707078378
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6101
- Wall Thickness 0.25
- Length 48
- Standards ASTM B221, ASTM B317
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18144
- Zoro # G707078378
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Bar-Rectangle |
Material | Aluminum |
Alloy Type | 6101 |
Wall Thickness | 0.25 |
Standards | ASTM B221, ASTM B317 |
Description
Aluminum Full Round Edge Rectangle Bar 6101T61 exhibits maximum electrical conductivity, excellent corrosion resistance, and moderate strength 6101T61 is typically used in electrical applications as a lower cost and lower weight replacement for copper The most common application for this product is the manufacture of bus bars
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872065)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 10 Ft (ZUSA-RC-734)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 2 In Leg, 6 Ft (HA.125X2-72)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1ZAY6)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15328)
- ONLINEMETALS 0.75" OD x 0.1875" Wall x 0.375" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9568)
- ONLINEMETALS 0.25" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7468)
- ONLINEMETALS 0.75" Alloy Steel Hex Bar 4130-Normalized (20638)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15328)
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7326)
- Onlinemetals Alloy Steel Tube Stock