Shop All Alloy Steel Tube Stock
Onlinemetals
0.25" x 2" Aluminum Full Round Edge 6101-T61 Extruded
Mfr # 18144
Zoro # G007078405
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6101
- Wall Thickness 0.25
- Length 24
- Standards ASTM B221, ASTM B317
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18144
- Zoro # G007078405
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 24 |
Details
Item | Bar-Rectangle |
Material | Aluminum |
Alloy Type | 6101 |
Wall Thickness | 0.25 |
Standards | ASTM B221, ASTM B317 |
Description
Aluminum Full Round Edge Rectangle Bar 6101T61 exhibits maximum electrical conductivity, excellent corrosion resistance, and moderate strength 6101T61 is typically used in electrical applications as a lower cost and lower weight replacement for copper The most common application for this product is the manufacture of bus bars
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (7325_12_0)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 0.875" OD x 0.058" Wall x 0.759" ID Aluminum Round Tube 6061-T6-Drawn (6891)
- ONLINEMETALS 1.75" x 0.125" Aluminum Square Tube 6061-T6-Extruded (18017)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7335_72_0)
- Onlinemetals Alloy Steel Tube Stock