Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" x 1.5" Stainless Rectangle Bar 304/304L
Mfr # 4411
Zoro # G007156189
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25
- Width 1.5
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4411
- Zoro # G007156189
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 |
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.25 |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240 (call for availability), ASTM A276 |
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.188x1.5-72)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 0.125" x 6" Stainless Rectangle Bar 304/304L (4396)
- ONLINEMETALS 0.1875" Stainless Square Bar 304/304L-Annealed Cold Finish (426)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- ONLINEMETALS 0.5" x 0.065" Stainless Square Tube 304 Welded (6808)
- ONLINEMETALS 0.25" x 3" Copper Rectangle Bar 110-H02 (4290)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.375X1.25-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock