Shop All Brass Tube Stock
Onlinemetals
0.25" x 1.5" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1411
Zoro # G907080355
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Wall Thickness 0.25
- Length 96
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1411
- Zoro # G907080355
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 96 |
Details
Item | Bar-Rectangle |
Material | Brass |
Alloy Type | 360 |
Wall Thickness | 0.25 |
Standards | ASTM B16 |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-100)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-105)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (PS-PC-SR-184)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 25 Ft (ZUSA-RC-1069)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- ONLINEMETALS 0.5" Nylon Round Rod Nylatron GS (6699)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ONLINEMETALS 0.5" x 1" x 0.1" Brass Rectangle Tube 385/280-H58 (23298)
- ONLINEMETALS 0.25" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7472)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- Onlinemetals Brass Tube Stock