Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized
Mfr # 14290
Zoro # G307075258
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 0.25
- Width 1.5
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 14290
- Zoro # G307075258
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 |
Length | 72 |
Details
Material | Bronze |
Alloy Type | 954 |
Thickness | 0.25 |
Standards | ASTM B505 |
Description
Bronze Rectangle Bar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 1.000" Thick (1YYL4)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.125" Thick (1UTK4)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ONLINEMETALS 0.875" ID x 1.25" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13990)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ONLINEMETALS 1" x 4" Copper Rectangle Bar 110-H02 (4330)
- ONLINEMETALS 0.25" x 3" Copper Rectangle Bar 110-H02 (4290)
- ONLINEMETALS 0.5" PEEK (Polyetheretherketone) Round Rod Natural (15375)
- ONLINEMETALS 2.125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (22145)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X.75-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock