Shop All Copper Tubing
Onlinemetals
0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded
Mfr # 18088
Zoro # G907087446
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25
- Tube Length 36
- Tube Material Aluminum
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18088
- Zoro # G907087446
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 36 |
Details
Item | Bar-Rectangle |
Wall Thickness | 0.25 |
Tube Material | Aluminum |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Rectangle Bar 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 1/2 In M (103-053HN)
- QUICK FITTING. END STOP 3/4 IN (LF826)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type M (MH20010)
- Onlinemetals Copper Tubing