Shop All Copper Tubing
Onlinemetals
0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded
Mfr # 18088
Zoro # G607087500
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$96.65
Free 30-Day Returns
Key Features
- Wall Thickness 0.25
- Tube Length 192
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18088
- Zoro # G607087500
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 192 |
Details
Item | Plastic Sheet/Plate Polycarbonate |
Wall Thickness | 0.25 |
Tube Material | Aluminum |
Description
Aluminum Rectangle Bar 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- MOEN Service Kit (182537)
- THRIFCO PLUMBING Replacement Lavatory Pop-up Flange, Male, Polished Brass (4402222)
- THETFORD Thetford 34120 Waste Ball Seal Kit for Style II, Lite, and Plus (34120)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KB04060)
- Onlinemetals Tubing