Shop All Carbon Steel Sheets
Onlinemetals
0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 15701
Zoro # G907151741
product price: $1,029.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- Length 48
- Width 120
- Thickness 0.25
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15701
- Zoro # G907151741
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Width | 120 |
Details
Thickness | 0.25 |
Material | Carbon Steel |
Item | Aluminum Sheet/Plate 2024 |
Description
Hot Roll Mild Steel Perforated Sheet A36 025 thick x 025 Holes x 0375 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872830)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (HF/2504-36)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ONLINEMETALS 0.036" x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15694)
- ONLINEMETALS 0.5" Nickel Round Bar 400 (22624)
- ONLINEMETALS 1.5" x 0.75" Brass Half Round 360-H02 Extruded (21858)
- ONLINEMETALS 0.06" x 0.75" Hole x 1" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15697)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- Onlinemetals Carbon Steel Sheets