Shop All Carbon Steel Sheets
Onlinemetals
0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 15701
Zoro # G607151706
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Thickness 0.25
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15701
- Zoro # G607151706
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Width | 24 |
Details
Thickness | 0.25 |
Material | Carbon Steel |
Item | Aluminum Sheet/Plate 2024 |
Description
Hot Roll Mild Steel Perforated Sheet A36 025 thick x 025 Holes x 0375 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 6 Ft L (60R.625-72)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZBA5)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/85/850T)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-NYL-101)
- ONLINEMETALS 7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel (21992)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ONLINEMETALS 0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15695)
- ONLINEMETALS 0.105" x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15698)
- ONLINEMETALS 9" OD x 1.5" Wall x 6" ID Stainless Round Tube 304 (26707)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- Onlinemetals Carbon Steel Sheets