Shop All Bronze Rods
Onlinemetals
0.25" Silicon Bronze Round Bar 655-H04
Mfr # 7819
Zoro # G507157716
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Unfinished Outside Dia. 0.25
- Standards ASTM B98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7819
- Zoro # G507157716
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 72 |
Unfinished Outside Dia. | 0.25 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 655 |
Standards | ASTM B98 |
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 3 Ft L (60R.375-36)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 2.25" Phosphor Bronze Round Bar 510-H04 (18269)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.75" Nickel Aluminum Bronze Round Bar 630 (13960)
- ONLINEMETALS 1.25" Phosphor Bronze Round Bar 510-H04 (18268)
- ONLINEMETALS 1" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized (10453)
- ONLINEMETALS 0.625" Nickel Aluminum Bronze Round Bar 630 (13922)
- Onlinemetals Bronze Rods