Shop All Bronze Rods
Onlinemetals
0.25" Silicon Bronze Round Bar 655-H04
Mfr # 7819
Zoro # G007157919
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Unfinished Outside Dia. 0.25
- Standards ASTM B98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7819
- Zoro # G007157919
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 12 |
Unfinished Outside Dia. | 0.25 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 655 |
Standards | ASTM B98 |
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (4796_36_0)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275BT-100)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4352_36_0)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.5" Silicon Bronze Round Bar 655-H04 (7806)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 1.25" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (10483)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- Onlinemetals Bronze Rods