Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" Polypropylene Sheet Black Copolymer
Mfr # 21354
Zoro # G907072671
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polypropylene
- Length 36
- Wall Thickness 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21354
- Zoro # G907072671
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Plastic |
Alloy Type | Polypropylene |
Wall Thickness | 0.25 |
Item | Sheet/Plate |
Description
Plastic Sheet Polypropylene Black Copolymer is abrasion resistant, dimensionaly stable, easily formable, lightweight, highly resistant to impacts, and is extremely easy to machine and form Polypropylene is also corrosion resistant, and one of the more economic industrial plastics Furthermore, it is stain resistant and has a low moisture absorption rate It is typically used in acid tank linings, battery cases, cutting boards, fume hoods, machined parts, metal barrel plating, orthopedic appliances, and plating modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 80A (BULK-RS-E80MIL-14)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1001)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 1.5" Acetal Round Rod Delrin Homopolymer Black (6573)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14856_48_0)
- Onlinemetals Stainless Steel Tube Stock