Shop All Brass Tube Stock
Onlinemetals
0.25" OD x 0.065" Wall x 0.12" ID Brass Round Tube-H58 Seamless
Mfr # 1541
Zoro # G807152053
product price: $99.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$99.99
Free 30-Day Returns
Key Features
- Material Brass
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1541
- Zoro # G807152053
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Copper Rectangle Bar 110 |
Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 3" W x 1/8" Thick (BULK-PS-PE-235)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L. (4602_36_0)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Copper Round Tube 101 (18343)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.375" OD x 0.049" Wall x 0.277" ID Brass Round Tube-H58 Seamless (20553)
- Onlinemetals Brass Tube Stock