Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" OD x 0.035" Wall x 0.18" ID Copper Round Tube 122
Mfr # 20154
Zoro # G907077478
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 122
- Length 72
- Standards ASTM B75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20154
- Zoro # G907077478
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Material | Copper |
Alloy Type | 122 |
Standards | ASTM B75 |
Description
Copper Tube Round Tube 122 offers high corrosion resistance, ductility, as well as high thermal and electric conductivity 122 is a deoxidized copper alloy, and is easily worked and formed This material is typically used in piping, tubing, architectural and interior design, jewelry, and heat exchangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-919)
- ONLINEMETALS 0.25" Carbon Steel Square Bar 1018 Cold Finish (7088)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4433_48_0)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 (20183)
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 (6786)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 0.5" Ultem 1000 Round Rod Amber [Duratron U1000] (15410)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.375x3x61)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock