Shop All Stainless Steel Pipes
Onlinemetals
0.25" Nom. Schedule 40 Stainless Pipe 304/304L Welded
Mfr # 941
Zoro # G307079270
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12
- Material - Pipe Stainless Steel
- Outside Dia. 0.54
- Inside Dia. 0.364
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 941
- Zoro # G307079270
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12 |
Outside Dia. | 0.54 |
Inside Dia. | 0.364 |
Details
Material - Pipe | Stainless Steel |
Item | Aluminum Hex Bar 2011 |
Description
Stainless Pipe 304 Schedule 40 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Push Button for St412M and St416M, Chrome (THU314#CP)
- PARKER 3/8" Compression Brass Nut & Acetal Sleeve 10PK (61P-6)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. TEE (352-204)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ONLINEMETALS 3" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19703)
- ONLINEMETALS 0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded (940)
- PARKER 3/4" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple (12-12 MCN-SS)
- Onlinemetals Pipes