Shop All Alloy Steel Sheets
Onlinemetals
0.25" Hole x #18 Carbon Steel Expanded A36-Standard
Mfr # 22552
Zoro # G907077942
product price: $161.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Thickness 0.147
- Width 48
- Length 48
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22552
- Zoro # G907077942
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Item | Stainless Steel Round Tube 316 |
Thickness | 0.147 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 025 x 18 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (44r.875-36)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.5x3x31)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872840)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 30A (BULK-RS-S30-30)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9662_6_12)
- Onlinemetals Alloy Steel Sheets