Shop All Alloy Steel Sheets
Onlinemetals
0.25" Hole x #18 Carbon Steel Expanded A36-Standard
Mfr # 22552
Zoro # G907077805
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22552
- Zoro # G907077805
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 12 |
Length | 12 |
Details
Item | Stainless Steel Round Tube 316 |
Thickness | 0.147 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 025 x 18 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x2", 50A (BULK-RS-S50BFDA-43)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-12)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-PC-606)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 4" x 6" x 0.375" Stainless Angle 304/304L (23862)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 1 1/2 In, 3 Ft (2HKJ8)
- Onlinemetals Alloy Steel Sheets