Shop All Copper Tubing
Onlinemetals
0.25" Copper Round Bar 145-H02
Mfr # 15266
Zoro # G607087395
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Tube Length 144
- Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15266
- Zoro # G607087395
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 144 |
Details
Item | Aluminum Sheet/Plate 6061 |
Tube Material | Copper |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- LEGEND VALVE 3/4 X 3/4 x 1/2 COPPER RED TEE (450-208)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-0)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- Onlinemetals Tubing