Shop All Copper Rods
Onlinemetals
0.25" Copper Round Bar 145-H02
Mfr # 15266
Zoro # G007157988
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 145
- Standards ASTM B249, ASTM B301
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15266
- Zoro # G007157988
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 0.25 |
Length | 36 |
Details
Alloy Type | 145 |
Standards | ASTM B249, ASTM B301 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 23/64, 0.3593 In (O1D23646)
- RANDALL 5/8In. CHANNEL (6 FT M-4036)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAU8)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 1" Copper Round Bar 101-H04 (13898)
- ONLINEMETALS 1.5" Copper Round Bar 182 (19536)
- ONLINEMETALS 0.5" Copper Round Bar 101-H04 (13899)
- ZORO SELECT Rod, Copper, 110, 1.75 Dia x 1 Ft L (CURD00760)
- Onlinemetals Copper Rods