Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" Copper Round Bar 110-H04
Mfr # 1608
Zoro # G907074231
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 48
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1608
- Zoro # G907074231
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Copper |
Alloy Type | 110 |
Standards | ASTM B187 |
Description
14 inch C110 H04 Full Hard Copper Round Rods are most commonly known for its sublime electrical conductivity and formability Having a variety of purposes, Copper 110 can be used anywhere from plumbing hardware, wiring and electrical components to telecommunication materials C110 is commonly referred to as Electrolytic Tough Pitch ETP and is both solderable and brazed It is not heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-72)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 9/16 in Dia. (40r.562-72)
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn (17702)
- ONLINEMETALS 0.375" Ultem 1000 Round Rod Amber [Duratron U1000] (15409)
- ONLINEMETALS 10" Stainless Round Bar 17-4 PH Cond. A Rough Turned (23639)
- ONLINEMETALS 0.75" Stainless Round Bar Nitronic 60 (10717)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 1.25" OD x 0.049" Wall x 1.152" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15337)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1/2 Inx6 ft (4YTZ6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock