Shop All Copper Rods
Onlinemetals
0.25" Copper Round Bar 101-H04
Mfr # 15256
Zoro # G807157850
product price: $123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Length 144
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15256
- Zoro # G807157850
- Country of Origin United States
- Category Copper Rods
Dimensions
Length | 144 |
Details
Item | Stainless Steel Sheet/Plate 304 |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (40r.437-36)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872580)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.75-72)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.5" Copper Round Bar 182 (19531)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- Onlinemetals Copper Rods