Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10232
Zoro # G607074760
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Outside Square 0.25
- Length 12
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10232
- Zoro # G607074760
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Outside Square | 0.25 |
Item | Bar-Round |
Standards | ASTM A36 |
Description
14 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ONLINEMETALS 2" Acetal Round Rod (Copolymer) Black (21251)
- ONLINEMETALS 0.177" Polycarbonate Sheet Clear (7457)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- ONLINEMETALS 3" OD x 0.375" Wall x 2.25" ID Carbon Steel Round Tube A513-Type 5 DOM (13000)
- ONLINEMETALS 1" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (12969)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ZORO SELECT Sq Tube, 304SS, 4 OD Sq x 3 1/2 ID Sq, 6 ft (4YUN2)
- Onlinemetals Stainless Steel Tube Stock