Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7575
Zoro # G507074334
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Length 48
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7575
- Zoro # G507074334
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_48_48)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In (22160)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-63)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- ONLINEMETALS 0.5" PEEK (Polyetheretherketone) Round Rod Natural (15375)
- ONLINEMETALS 0.25" x 0.75" Copper Rectangle Bar 110-H02 (4283)
- ONLINEMETALS 0.75" Stainless Round Bar Nitronic 60 (10717)
- ONLINEMETALS 3" UHMW-Virgin Round Rod Natural Oversized (12574)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.06x12x183)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock