Shop All Carbon Steel Tube Stock
Onlinemetals
0.25" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7575
Zoro # G307081952
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Outside Dia. 0.25
- Length 96
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7575
- Zoro # G307081952
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.25 |
Length | 96 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1096_72_0)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10352)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ONLINEMETALS 1.625" OD x 0.1875" Wall x 1.25" ID Carbon Steel Round Tube A513-Type 5 DOM (13931)
- ONLINEMETALS 3.5" x 3.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9958)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ONLINEMETALS 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Stainless Perforated Sheet 304 Round Hole (13521)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ONLINEMETALS 0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13529)
- Onlinemetals Carbon Steel Tube Stock