Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" Carbon Steel Plate A36 Hot Rolled
Mfr # 9610
Zoro # G607077754
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Width 24
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9610
- Zoro # G607077754
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 24 |
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Standards | ASTM A36 |
Description
14 inch Hot Rolled Steel Plate A36 is made of low carbon steel that is commonly found in most industries as it offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel Plate A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PC-621)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (7156_72_0)
- ONLINEMETALS 0.25" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7464)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb (7062B3X1/16A-25)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 0.5" Nom. Schedule 40 Brass Pipe 230-H58 (1575)
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L (668)
- ONLINEMETALS 0.1562" Stainless Round Bar 303-Annealed Cold Finish (20823)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X4-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock