Shop All Copper Tubing
Onlinemetals
0.25" Brass Plate 464-M20 Hot Rolled
Mfr # 15302
Zoro # G607087340
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25
- Tube Length 48
- Tube Material Brass
- Standards ASTM B171
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15302
- Zoro # G607087340
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 48 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.25 |
Tube Material | Brass |
Standards | ASTM B171 |
Description
Brass Plate 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- SHARKBITE Angl Stop Vlv 1/2X1/4 Sb (25670)
- THETFORD SEAT & COVER-AM5 WHITE (31703)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 50 ft Length, Type ACR (DY06050)
- Onlinemetals Copper Tubing