Shop All Copper Tubing
Onlinemetals
0.25" Brass Plate 464-M20 Hot Rolled
Mfr # 15302
Zoro # G307087305
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25
- Tube Length 12
- Tube Material Brass
- Standards ASTM B171
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15302
- Zoro # G307087305
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 12 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.25 |
Tube Material | Brass |
Standards | ASTM B171 |
Description
Brass Plate 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8X1-1/2 Xh Blk Stl CW Nipple (0330509605)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541U)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1222)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KB04060)
- Onlinemetals Tubing