Shop All Copper Tubing
Onlinemetals
0.25" Brass Plate 464-M20 Hot Rolled
Mfr # 15302
Zoro # G207087450
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,851.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.25
- Tube Length 96
- Tube Material Brass
- Standards ASTM B171
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15302
- Zoro # G207087450
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 96 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.25 |
Tube Material | Brass |
Standards | ASTM B171 |
Description
Brass Plate 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- PARKER Hollow Hex Plug, 1-1/4 In, BSPP (VSTI11/4EDCF)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- DANCO Slip Joint Washer Assortment (81086)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 50 ft Length, Type ACR (D 03050)
- Onlinemetals Tubing