Shop All Brass Tube Stock
Onlinemetals
0.25" Aluminum Tread Plate 3003-H22
Mfr # 19677
Zoro # G307080351
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 3003
- Wall Thickness 0.25
- Length 48
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19677
- Zoro # G307080351
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 48 |
Details
Item | Sheet-Tread Plate |
Material | Aluminum |
Alloy Type | 3003 |
Wall Thickness | 0.25 |
Standards | ASTM B209 |
Description
Aluminum Tread Plate 3003H22 offers good strength, high durability, easy machinability, high corrosion resistance, and light weight The textured surface provides increased rigidity while concealing dents, fingerprints, and other damage from general wear and tear, making it particularly popular for antislip floor surfaces and decorative projects 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-250)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 216" Length - Black (20-138-0375)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT Clear Polyester Film Stock 100 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-13)
- ONLINEMETALS 0.3125" OD x 0.042" Wall x 0.2285" ID Brass Round Tube-H58 Seamless (1543)
- ONLINEMETALS 0.25" Aluminum Plate 7075-T7351 (19649)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- ONLINEMETALS 0.5" x 0.093" Brass Square Tube 385/280-H58 (24316)
- ONLINEMETALS 0.375" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1460)
- K&S PRECISION METALS BRAS TUBE ROUND 12X1/8in. (8205)
- Onlinemetals Brass Tube Stock